This product requires certification to purchase.

Satin Nickel Plated 1/2 in. PEX Wall Hydrant

PRIER Products

Satin Nickel Plated 1/2 in. PEX Wall Hydrant

  • Fast #
  • Part #PP164X14
  • Item #4523890
  • Manufacturer Part #P-164X14
4.8 out of 5 Customer Rating
Brand image
PRIER Products

Satin Nickel Plated 1/2 in. PEX Wall Hydrant

  • Fast #
  • Part #PP164X14
  • Item #4523890
  • Manufacturer Part #P-164X14
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Inlet: 1/2 in. PEX
  • Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019-C approval
  • Quarter Turn Operation for easy operation
  • Large Soft Grip handle that is metal with a rubber coating.
  • Large Cast Brass flange that is pitched to drain
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy installation
  • Stainless steel seat washer screw and handle screw
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • Easy Conversion to Loose Key Operation with brass female stem cap
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
14 in
Valve Size
1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel Plated
Handle Material
Metal
Material
Brass
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sillcock Type
Anti-siphon
Valve Operator
Wheel Handle
Warranty & Product Information
ASSE Standards
ASSE 1019
Origin
Domestic
Recommended Valve Application
Residential, Water
UPC
670210308588