Satin Nickel Plated 1/2 in. MPT x Sweat Wall Hydrant
Satin Nickel Plated 1/2 in. MPT x Sweat Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inlet: 1/2 MIP x 1/2 SWT
- Satin Nickel plated for long life
- Vandal proof loose key operation
- Large Cast Brass flange that is pitched to drain
- Solid Brass body, Valve Stem Cap, Seat and Stem Ends
- 5 full threads for hose connection
- Enclosed screw holes and self-aligning lug for easy install
- Replacement parts going back to 1950s
- Stainless steel seat washer screw
- Made in the USA
Specifications
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 12 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Water
- Sillcock Type:
- Frost-proof
- UPC:
- 670210302906
- Valve Operator:
- Key
- Valve Size:
- 1/2 in