This product requires certification to purchase.

Solid Brass Stem Valve Repair Part

PRIER Products

Solid Brass Stem Valve Repair Part

  • Fast #
  • Part #PP2311208
  • Item #7018994
  • Manufacturer Part #P-231-1208
5 out of 5 Customer Rating
Brand image
PRIER Products

Solid Brass Stem Valve Repair Part

  • Fast #
  • Part #PP2311208
  • Item #7018994
  • Manufacturer Part #P-231-1208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Replacement stem is 10-7/8 inches overall length
  • Repairs PRIER's C-144 Diamond Series hydrants only manufactured from April 2013 to present
  • Requires Certification
Dimensions & Measurements
Length
10-7/8 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Diamond C-144 Series
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASSE Standards
ASSE 1019 Type C
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Product Type
Stem
UL Listed
No
UPC
670210313384