This product requires certification to purchase.

5 Feet 30 AMP DRYER CORD Black

PRIME®

5 Feet 30 AMP DRYER CORD Black

  • Fast #
  • Part #PRD100405
  • Item #2840685
  • Manufacturer Part #RD100405
4 out of 5 Customer Rating
Brand image
PRIME®

5 Feet 30 AMP DRYER CORD Black

  • Fast #
  • Part #PRD100405
  • Item #2840685
  • Manufacturer Part #RD100405
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Black, SRDT, 10/4 gauge, 5' 30A dryer cord
  • Includes strain relief kit ring terminal for secure connection
  • The 4-wire cord fits most homes built after 1996
  • For use in Canada and US
  • Requires Certification
Dimensions & Measurements
Length
5 ft
Characteristics & Features
Color Finish Name
Black
Electrical & Operational Information
AMP
30
Volts
125V
Wire Gauge (AWG)
10/4 ga
Warranty & Product Information
Type
PRD100405
UL Listed
No
UPC
054732600083