This product requires certification to purchase.

9 ft. 14 ga 3-Conductor Black Power Supply Cord

PRIME®

9 ft. 14 ga 3-Conductor Black Power Supply Cord

  • Fast #
  • Part #PPS010709
  • Item #7295755
  • Manufacturer Part #PS010709
4.7 out of 5 Customer Rating
Brand image
PRIME®

9 ft. 14 ga 3-Conductor Black Power Supply Cord

  • Fast #
  • Part #PPS010709
  • Item #7295755
  • Manufacturer Part #PS010709
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • TPE material
  • Tip-Tinned ends
  • Grounded
  • Flame retardant
  • For use in Canada and US
  • Requires Certification
Dimensions & Measurements
Cord Length
9 ft
Characteristics & Features
Cable or Wire Type
SJEO
Color Finish Name
Black
Material
TPE, Copper
Electrical & Operational Information
AMP
15
Temperature Range
-50 to 105 Deg C
Volts
125V
Watts
1875 W
Wire Gauge (AWG)
14/3 ga
Warranty & Product Information
NEMA
NEMA 5-15P
Type
PPS010709
UL Listed
Yes
UPC
054732814978