This product requires certification to purchase.

Clear Adapter

PRIME®

Clear Adapter

  • Fast #
  • Part #PPBADP320
  • Item #7295721
  • Manufacturer Part #PBADP320
4 out of 5 Customer Rating
Brand image
PRIME®

Clear Adapter

  • Fast #
  • Part #PPBADP320
  • Item #7295721
  • Manufacturer Part #PBADP320
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • One outlet
  • Connects a 3-conductor grounded plug to a 2-conductor polarized receptacle
  • Primelight® indicator light shows when the power is on
  • Grounding retainer ring
  • Indoor use only
  • ETL Certified
  • Requires Certification
Dimensions & Measurements
Depth
1-1/5 in
Height
6-3/4 in
Weight
0.11 lb
Width
3-9/10 in
Characteristics & Features
Color Finish Name
Clear
Proposition 65
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
15
Automatic Shut-Off
No
Volts
125V
Watts
1875 W
Warranty & Product Information
Application
Indoor
Product Type
Adapter
UL Listed
No
UPC
054732807451