1-1/8 in. Diecast Mailbox Lock in Nickel Plated
1-1/8 in. Diecast Mailbox Lock in Nickel Plated
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Diecast cylinder with plated face
- Features 5 pin tumbler
- Features 90° counter clockwise rotation
- Replacement for national
- Complete with 5 cams
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- Diameter:
- 3/4
- Door Hardware Type:
- Lock
- Handle Type:
- Keyed
- Length:
- 1-1/8
- Lock Type:
- Cam Lock
- Material:
- Cast Metal
- Size:
- 1-19/50 in x 3/20 in
- UPC:
- 049793745415