This product requires certification to purchase.

25 x 9/16 in. Spiral Tilt Balancing Reducer

Prime-Line

25 x 9/16 in. Spiral Tilt Balancing Reducer

  • Fast #
  • Part #PFH2520
  • Item #4870905
  • Manufacturer Part #FH 2520
4 out of 5 Customer Rating
Brand image
Prime-Line

25 x 9/16 in. Spiral Tilt Balancing Reducer

  • Fast #
  • Part #PFH2520
  • Item #4870905
  • Manufacturer Part #FH 2520
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 9/16" Diameter Hung Window Balance, Tilt Function
  • Red bearing
  • Spiral Balance Tension, Wound With Tool
  • Flat Coiled Internal Clock Spring
  • Requires Certification

Specifications

Application:
Windows
Diameter:
9/16
Installation Type:
Surface Mount
Length:
25
Material:
Metal
Type:
PFH2520
UPC:
049793351814