This product requires certification to purchase.

28 in. Block & Tackle with 104F and 110F in Black

Prime-Line

28 in. Block & Tackle with 104F and 110F in Black

  • Fast #
  • Part #PFA2730E1
  • Item #4870847
  • Manufacturer Part #FA 2730-E1
5 out of 5 Customer Rating
Brand image
Prime-Line

28 in. Block & Tackle with 104F and 110F in Black

  • Fast #
  • Part #PFA2730E1
  • Item #4870847
  • Manufacturer Part #FA 2730-E1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Typically used on a wide variety of single or double hung windows
  • Constructed of a heat treated high tension steel spring with a 5/8 inch thick aluminum channel
  • Designed to offset the weight of a window between 13 and 19 pounds only
  • Compare the old guide ends from the channel balance you are replacing and note their dimensions to order the new guide ends (Not included)
  • Prime-Line part H 3740 riveting tool can be ordered separately for installation of guide ends
  • Please refer to the line art drawing for dimensions and compare with your needs before ordering (Not Universal)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5/8 in
Length
28 in
Width
9/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Aluminum, Steel
Window Hardware Type
Balance
Warranty & Product Information
Application
Commercial
UPC
049793327307