This product requires certification to purchase.

29 x 3/8 in. Spiral Non-Tilt Balancing Reducer

Prime-Line

29 x 3/8 in. Spiral Non-Tilt Balancing Reducer

  • Fast #
  • Part #PFM2920
  • Item #4870906
  • Manufacturer Part #FM 2920
4.1 out of 5 Customer Rating
Brand image
Prime-Line

29 x 3/8 in. Spiral Non-Tilt Balancing Reducer

  • Fast #
  • Part #PFM2920
  • Item #4870906
  • Manufacturer Part #FM 2920
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Can be used on vinyl hung tilt windows
  • Red colored nylon bushing indicates medium spring weight
  • Adjustable weight range
  • 29 inch length and 3/8 inch diameter
  • Maximum weight rating is 25 pounds
  • Please refer to the line art for dimensions and compare with your needs before ordering
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/8 in
Length
29 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Material
Metal
Window Hardware Type
Spiral Non Tilt Balance
Warranty & Product Information
Application
Commercial
UPC
049793353597