29 x 9/16 in. Spiral Tilt Balancing Reducer
29 x 9/16 in. Spiral Tilt Balancing Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be used on vinyl hung tilt windows
- Red colored nylon bushing indicates medium spring weight that is 29 inch length and 9/16 inch diameter
- Adjustable weight range up to a safe load capacity of 25 pounds
- For adjustment of weight please use the tilt balance tension tool H 3787 (sold separately)
- Please refer to the line art drawing for dimensions and compare with your needs before ordering (Not Universal)
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 9/16
- Length:
- 29
- Material:
- Metal
- UPC:
- 049793351937
- Window Hardware Type:
- Spiral Tilt Balance