3 in. Spiral Balance Carrier Clip 2-Pack
3 in. Spiral Balance Carrier Clip 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-tilt
- Fits 5/8" spiral balances
- Hook design extends just past the bottom edge of the window for the spiral balance to attach
- Used by many window manufacturers
- Stamped steel construction
Specifications
- Application:
- Windows
- Length:
- 3
- Type:
- PH3759
- UPC:
- 635148502156
- Width:
- 3/8