4 x 9/16 x 3-3/16 in. ZAMAK Slide Latch in Chrome Plated
4 x 9/16 x 3-3/16 in. ZAMAK Slide Latch in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-3/4" centers
- Chrome plated zamak
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Door Hardware Type:
- Slide Latch
- Height:
- 4
- Material:
- Zinc Alloy
- Material Type:
- ZAMAK
- Size:
- 4 in x 9/16 in x 3-3/16 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 080296302552
- Width:
- 3-3/16