This product requires certification to purchase.

72 in. Screen Frame in White 20-Pack

Prime-Line

72 in. Screen Frame in White 20-Pack

  • Fast #
  • Part #PMP14056
  • Item #4870864
  • Manufacturer Part #MP14056
4.4 out of 5 Customer Rating
Brand image
Prime-Line

72 in. Screen Frame in White 20-Pack

  • Fast #
  • Part #PMP14056
  • Item #4870864
  • Manufacturer Part #MP14056
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Screen frame: 3/4" x 3/8"
  • 72" lengths
  • Requires Certification
Dimensions & Measurements
Height
3/4 in
Length
72 in
Package Quantity
Pack of 20
Size
3/4 in x 3/8 in x 72 in
Width
3/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Aluminum
Window Hardware Type
Screen Frame
Warranty & Product Information
Application
Commercial
UPC
635148228988