This product requires certification to purchase.

9 in. Square Type Left Hand Casement Operator

Prime-Line

9 in. Square Type Left Hand Casement Operator

  • Fast #
  • Part #PH3514
  • Item #4870963
  • Manufacturer Part #H 3514
4.4 out of 5 Customer Rating
Brand image
Prime-Line

9 in. Square Type Left Hand Casement Operator

  • Fast #
  • Part #PH3514
  • Item #4870963
  • Manufacturer Part #H 3514
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 9" Arm square body style includes crank handle
  • Aluminum finish
  • Mounts on left side of window when viewed from the inside
  • Hardened Steel Drive Gears
  • Requires Certification

Specifications

Application:
Windows
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Diameter:
3/8
Installation Type:
Left Hand
Length:
9
Material:
Steel, Aluminum
UPC:
635148501463