This product requires certification to purchase.

Cabinet Closet Door Roller Catch in Satin Nickel

Prime-Line

Cabinet Closet Door Roller Catch in Satin Nickel

  • Fast #
  • Part #PN7386
  • Item #7274395
  • Manufacturer Part #N7386
4.4 out of 5 Customer Rating
Brand image
Prime-Line

Cabinet Closet Door Roller Catch in Satin Nickel

  • Fast #
  • Part #PN7386
  • Item #7274395
  • Manufacturer Part #N7386
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Satin Nickel Finish
  • Surface Mount
  • Spring Loaded
  • Requires Certification

Documents

Dimensions & Measurements
Length
1-7/16 in
Width
1-3/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Catch
Material
Metal, Steel
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
049793073860