Chain Door Guard in Polished Chrome
Chain Door Guard in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Installation type: Floor mount
- Wrought steel construction
- Used on under cut doors up to 1-1/2"
- Includes rubber bumper
- One bumper assembly
- Installation screws: 1 set
- Chrome finish
- Allows for viewing or ventilation
- Includes fasteners
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Lock
- Lock Type:
- Chain
- Material:
- Brass, Steel
- UPC:
- 049793442987
- Width:
- 1