Emergency Release Kit in Polished Chrome
Emergency Release Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Diecast housing
- Releases automatic door during power outages
- For garages without a side access door
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Lock
- Handle Type:
- Keyed
- Lock Type:
- Keyed Entry
- Material:
- Die Cast
- UPC:
- 049793521439
- Width:
- 1-1/8