This product requires certification to purchase.

Handle Set for Internal Sliding Door in Black Wood

Prime-Line

Handle Set for Internal Sliding Door in Black Wood

  • Fast #
  • Part #PMP1107
  • Item #4870930
  • Manufacturer Part #MP1107
4.8 out of 5 Customer Rating
Brand image
Prime-Line

Handle Set for Internal Sliding Door in Black Wood

  • Fast #
  • Part #PMP1107
  • Item #4870930
  • Manufacturer Part #MP1107
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed to fit internally latching type doors using a 3-15/16 inch mounting hole center spacing
  • Reversible right or left hand openings
  • For 1 inch thick door rails
  • Automatic unlatching option prevents accidental lockout
  • Color of wood may vary slightly
  • Mounting hardware included
  • Please refer to the line art drawing and compare with your needs before purchasing
  • Requires Certification
Dimensions & Measurements
Depth
2-1/8 in
Height
2-1/8 in
Length
9 in
Size
3-15/16 in
Thickness
2-1/2 in
Width
2-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Wood
Material
Wood
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
635148544729