This product requires certification to purchase.

Plastic Shower Door Roller (Pack of 2)

Prime-Line

Plastic Shower Door Roller (Pack of 2)

  • Fast #
  • Part #PMP60002
  • Item #4870904
  • Manufacturer Part #MP6000-2
5 out of 5 Customer Rating
Brand image
Prime-Line

Plastic Shower Door Roller (Pack of 2)

  • Fast #
  • Part #PMP60002
  • Item #4870904
  • Manufacturer Part #MP6000-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Used to replace missing or damaged wheels on shower door frames and roller assemblies
  • 3/4 inch diameter x 1/4 inch wide wheel
  • White plastic
  • Plastic wheel with diecast zinc inner race and steel ball bearings
  • These wheels are constructed over #8-32 threaded hex hubs
  • Please refer to the line art drawing for dimensions and compare with your needs before purchasing
  • Requires Certification

Documents

Dimensions & Measurements
Height
3/4 in
Length
3/4 in
Package Quantity
Pack of 2
Width
1/4 in
Characteristics & Features
Color Finish Name
Charcoal
Frame Type
Framed
Glass Type
Clear
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Door Roller
UL Listed
No
UPC
635148009778