Steel Plastic Track Roller in Zinc (Pack of 2)
Steel Plastic Track Roller in Zinc (Pack of 2)
Package Quantity Info:
Pack: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mono-rail roller for drawer slide systems
- Right hand roller
- Bracket constructed of steel
- Plastic convex wheels
- Please refer to the line art drawing for dimensions and compare with your needs before ordering
Documents
Specifications
- Center to Center:
- 11/16
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Hardware Type:
- Roller
- Length:
- 3-5/16
- Material:
- Steel, Plastic
- Package Quantity:
- Pack of 2
- UPC:
- 049793771483
- Width:
- 1