This product requires certification to purchase.

Orange Plastic Cord Storage Reel with Stand

PRIME®

Orange Plastic Cord Storage Reel with Stand

  • Fast #
  • Part #PCR003002
  • Item #7295720
  • Manufacturer Part #CR003002
5 out of 5 Customer Rating
Brand image
PRIME®

Orange Plastic Cord Storage Reel with Stand

  • Fast #
  • Part #PCR003002
  • Item #7295720
  • Manufacturer Part #CR003002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cord Storage wheel w/ Stand
  • Stores up to 100ft of cord
  • Store: 100ft - 16/3, 75ft - 14/3, 50ft - 12/3
  • Requires Certification
Dimensions & Measurements
Weight
1-1/2 lb
Width
11 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Type
PCR003002
UPC
054732823123