This product requires certification to purchase.

3 in. Cabinet Pull in Polished Chrome 5-Pack

Prime-Line

3 in. Cabinet Pull in Polished Chrome 5-Pack

  • Fast #
  • Part #PMP9051
  • Item #4870902
  • Manufacturer Part #MP9051
3.7 out of 5 Customer Rating
Brand image
Prime-Line

3 in. Cabinet Pull in Polished Chrome 5-Pack

  • Fast #
  • Part #PMP9051
  • Item #4870902
  • Manufacturer Part #MP9051
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diecast construction with a polished chrome finish
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
13/16
Hardware Type:
Drawer Pull
Length:
3
Material:
Die Cast
Package Quantity:
Pack of 5
Shape:
Arch
UPC:
635148557149
Width:
4