Door Hanger - Sorry We Missed You

You last purchased this on
 
Printcom

Door Hanger - Sorry We Missed You

This product requires certification to purchase.
You last purchased this on
 
Printcom

Door Hanger - Sorry We Missed You

  • Fast #
  • Part #PSAB001
  • Item #4934171
  • Manufacturer Part #SAB001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Secure highly visible door hanger around the customers front door handle/knob
  • Printed on 65# card stock, fluorescent in color
  • Allow for easy communication with customers when not at home
  • Bilingual versions available
  • Door hangers measure 8-1/2" x 3-3/4" with a 1-1/4" hole top center
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Name:
Lunar Blue
Length:
8-1/2 in
Lettering:
Sorry We Missed You
Product Type:
Door Hanger
Size:
8-1/2 in x 3-3/4 in
Weight:
0.75 lb
Width:
3-3/4 in