This product requires certification to purchase.

Floor Cleaner 1 gal (Case of 4 gal)

Pro Line

PGProLine Professional Floor Cleaner 1 gal (Case of 4 gal)

  • Fast #
  • Part #P02038
  • Item #10125297
  • Manufacturer Part #02038
3.2 out of 5 Customer Rating
Brand image
Pro Line

PGProLine Professional Floor Cleaner 1 gal (Case of 4 gal)

  • Fast #
  • Part #P02038
  • Item #10125297
  • Manufacturer Part #02038
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Floor and hard surface spray cleaner, disinfectant and deodorizer
  • Included on the EPA list N: Disinfectants for use against the novel coronavirus SARS-CoV-2
  • Cleans tough soils
  • Medical environment disinfectant
  • Clean, fresh scent
  • Requires Certification

Documents

Dimensions & Measurements
Height
11-17/20 in
Length
6-929/1000 in
Package Quantity
Case of 4 gal
Size
1 gal
Weight
8.784 lb
Width
4-323/500 in
Characteristics & Features
Collection
PGProLine Professional
Color Finish Name
Yellow
Warranty & Product Information
Application
Multi-Surface Cleaner
Product Type
Floor Cleaner
UPC
037000020387