This product requires certification to purchase.

100 ft. 12 ga Solid Tracer Wire in Green

Pro-Trace®

100 ft. 12 ga Solid Tracer Wire in Green

  • Fast #
  • Part #P746420541
  • Item #9531020
  • Manufacturer Part #746420541
5 out of 5 Customer Rating
Brand image
Pro-Trace®

100 ft. 12 ga Solid Tracer Wire in Green

  • Fast #
  • Part #P746420541
  • Item #9531020
  • Manufacturer Part #746420541
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed for directional boring or pipe bursting using 1 wire
  • Perfect Balance Between Tensile Strength, Ductility, and Brittleness
  • Has up to 7X (or 700%) the break load of Copper
  • Corrosion Resistant Properties of Copper
  • High-Density, HMWPE Insulation, and Direct Burial Rated
  • Significantly Lower in Cost and Great Price Stability
  • Most Durable Tracer Wire on the Market
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
12 ga
Length
1000 ft
Weight
32 lb
Characteristics & Features
Cable or Wire Type
Tracer Wire
Color Finish Category
Greens
Color Finish Name
Green
Indoor Outdoor
Outdoor
Material
Copper Clad Steel
Electrical & Operational Information
Wire Gauge (AWG)
12 ga
Warranty & Product Information
Application
Irrigation, Utilities
Type
P746420541
UPC
840184701122