This product requires certification to purchase.

Connector

Pro-Trace®

TW Connector

  • Fast #
  • Part #P739010250EA
  • Item #9393069
  • Manufacturer Part #739010250
3.6 out of 5 Customer Rating
Brand image
Pro-Trace®

TW Connector

  • Fast #
  • Part #P739010250EA
  • Item #9393069
  • Manufacturer Part #739010250
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Superior to twist-on connectors, providing better strain relief and performance along with easier installation. They are fool proof, minimizing damage and error during installation and while in service.
  • Patented technology that uses applied hand pressure to close and lock in the connections with ease and is superior to wire nuts (twist-on). With wire nuts, wires are inserted and torqued until tight. If too much torque is applied the threading inside can become “stripped”. If too little torque is applied the wires may become loose.
  • The best connector in the market specifically designed for tracer wire with a strain relief considerably stronger than DryConn or 3M Connectors.
  • Designed to work with copper, copper-clad steel (CCS), and stainless steel.
  • Requires Certification

Documents

Dimensions & Measurements
Length
2-3/8 in
Characteristics & Features
Cable or Wire Type
Tracer Wire
Collection
TW
Color Finish Category
Blues
Color Finish Name
Blue
Indoor Outdoor
Outdoor
Material
Plastic
Material Type
Polycarbonate
Electrical & Operational Information
Volts
300V
Wire Gauge (AWG)
10 ga;12 ga;14 ga;16 ga
Warranty & Product Information
Application
Tracer Wire
UL Listed
Yes
UPC
815647000098