This product requires certification to purchase.

3-5/8 in. EPDM Pipe Penetration Seal in Black

Proco Products

3-5/8 in. EPDM Pipe Penetration Seal in Black

  • Fast #
  • Part #PPS400E
  • Item #1915185
  • Manufacturer Part #PS400E
3.7 out of 5 Customer Rating
Brand image
Proco Products

3-5/8 in. EPDM Pipe Penetration Seal in Black

  • Fast #
  • Part #PPS400E
  • Item #1915185
  • Manufacturer Part #PS400E
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed to provide a gas and water-tight seal
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-5/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Rubber, Plastic, Steel Zinc Dichromate
Material Type
EPDM
Warranty & Product Information
Application
Direct Burial, Water
Product Type
Pipe Penetration Seal