This product requires certification to purchase.

6 x 6-3/4 in. Germicidal Disposable Wipes

Professional Disposables

6 x 6-3/4 in. Germicidal Disposable Wipes

  • Fast #
  • Part #PQ55172
  • Item #7482439
  • Manufacturer Part #Q55172
4.4 out of 5 Customer Rating
Brand image
Professional Disposables

6 x 6-3/4 in. Germicidal Disposable Wipes

  • Fast #
  • Part #PQ55172
  • Item #7482439
  • Manufacturer Part #Q55172
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Thick, strong, pre-moistened ready-to-use wipe has high fluid capacity and is pliable to get into crevices and corners of equipment
  • May be used on hard nonporous surfaces
  • Efficacy: Bactericidal, tuberculocidal, and viricidal
  • Compatible with a broad range of surfaces and equipment in healthcare
  • Meets CDC, OSHA and CMS Tag F441 guidelines
  • Deep well lid provides ample space to store and access next wipe
  • Prominent contact time for easy identification and improved compliance with accrediation standards
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 12
Size
6 in x 6-3/4 in
Characteristics & Features
Material
Alcohol
Warranty & Product Information
Application
Surface Disinfecting
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Germicidal Wipes