This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. CSST Reducing Tee

Proflex CSST

3/4 x 3/4 x 1/2 in. CSST Reducing Tee

  • Fast #
  • Part #PPFTECCB6
  • Item #9882032
  • Manufacturer Part #PFTE-CCB6
5 out of 5 Customer Rating
Brand image
Proflex CSST

3/4 x 3/4 x 1/2 in. CSST Reducing Tee

  • Fast #
  • Part #PPFTECCB6
  • Item #9882032
  • Manufacturer Part #PFTE-CCB6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CSST
End Connection 2
CSST
End Connection 3
CSST
End Connections
CSST
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Characteristics & Features
Fitting Type
Reducing, Tee