This product requires certification to purchase.

1/2 in. Straight Log Lighter Valve Kit

Proflex CSST

HearthMaster™ 1/2 in. Straight Log Lighter Valve Kit

  • Fast #
  • Part #PPF954
  • Item #8131303
  • Manufacturer Part #PF-954
4.6 out of 5 Customer Rating
Brand image
Proflex CSST

HearthMaster™ 1/2 in. Straight Log Lighter Valve Kit

  • Fast #
  • Part #PPF954
  • Item #8131303
  • Manufacturer Part #PF-954
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
NPSM
End Connection 3
NPSM
End Connections
FIPT x NPSM
Height
2-11/16 in
Valve Size
1/2 in
Width
2 in
Characteristics & Features
Collection
HearthMaster™
Material
Brass, Plastic
Material Type
PTFE
Valve Body Material
Brass
Valve Body Style
Straight
Valve Operator
Key
Valve Port Opening
Valve Stem
Valve Seat Material
PTFE
Valve Type
Straight Log Lighter Valve Kit
Electrical & Operational Information
Fuel Type
Natural Gas, Propane
Power Source
Gas
Warranty & Product Information
ANSI
ANSI Z21.15 09, ANSI Z21.15 92, ANSI Z21.15B 2006, ANSI Z223.1
IAPMO Listed
Yes
Recommended Valve Application
Fire, Gas
UL Listed
No