This product requires certification to purchase.

2-11/16 in. FIP Ball Valve Straight Key

Proflex CSST

HearthMaster™ 954 Series 2-11/16 in. FIP Ball Valve Straight Key

  • Fast #
  • Part #PPF954V
  • Item #7951134
  • Manufacturer Part #PF-954-V
3.7 out of 5 Customer Rating
Brand image
Proflex CSST

HearthMaster™ 954 Series 2-11/16 in. FIP Ball Valve Straight Key

  • Fast #
  • Part #PPF954V
  • Item #7951134
  • Manufacturer Part #PF-954-V
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPS
Height
2-11/16 in
Width
2 in
Characteristics & Features
Collection
HearthMaster™ 954 Series
Electrical & Operational Information
Fuel Type
Natural Gas, Propane
MBH
350
Power Source
Gas