This product requires certification to purchase.

3/4 x 36 in. MPT Schedule 40 and 80 Plastic and Steel Flexible Gas Pipe Underground System Fitting

Proflex CSST

Pro-Poly™ 3/4 x 36 in. MPT Schedule 40 and 80 Plastic and Steel Flexible Gas Pipe Underground System Fitting

  • Fast #
  • Part #PPERSR34
  • Item #9882016
  • Manufacturer Part #PERSR34
4.1 out of 5 Customer Rating
Brand image
Proflex CSST

Pro-Poly™ 3/4 x 36 in. MPT Schedule 40 and 80 Plastic and Steel Flexible Gas Pipe Underground System Fitting

  • Fast #
  • Part #PPERSR34
  • Item #9882016
  • Manufacturer Part #PERSR34
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
MPT
End Connections
Threaded x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
36 in
Characteristics & Features
Coating
Epoxy
Collection
Pro-Poly™
Fitting Type
Straight
Material
Plastic, Steel
Material Type
Polyethylene
Schedule Class
40;80
Electrical & Operational Information
Fuel Type
Natural Gas, Propane
Warranty & Product Information
ASTM
ASTM A-53, ASTM B-117, ASTM D-2513, ASTM F-1973, ASTM G-14, ASTM G-8