This product requires certification to purchase.

1/2 in Wheel Handle Straight Supply Stop Valve

PROFLO®

1/2 in Wheel Handle Straight Supply Stop Valve

  • Fast #
  • Part #PFX60SDC
  • Item #4631128
  • Manufacturer Part #PFX60SDC
4.2 out of 5 Customer Rating
Brand image
PROFLO®

1/2 in Wheel Handle Straight Supply Stop Valve

  • Fast #
  • Part #PFX60SDC
  • Item #4631128
  • Manufacturer Part #PFX60SDC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • End Connection: Solder
  • Brass construction
  • Max Pressure: 100 psi WWP, non-shock
  • Temperature Range: 40°F - 160°F (5°C-71°C)
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder x Solder
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Handle Type
Wheel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Type
Straight Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
ANSI
ANSI 372-2016
ASME
ASME A112.18.1-2012
CSA Certified
CSA B125.1-12
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
NSF
NSF 372-2016
NSF Certified
Yes
UPC
781889251102