This product requires certification to purchase.

1/2 in. IPS Shower Arm Flange Polished Chrome

PROFLO®

1/2 in. IPS Shower Arm Flange Polished Chrome

  • Fast #
  • Part #PFS42
  • Item #272602
  • Manufacturer Part #BS42
4.8 out of 5 Customer Rating
Brand image
PROFLO®

1/2 in. IPS Shower Arm Flange Polished Chrome

  • Fast #
  • Part #PFS42
  • Item #272602
  • Manufacturer Part #BS42
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 151000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with shower arms
  • Fits Pipe Size: 1/2" IPS
  • Steel construction
  • Color/Finish: Chrome
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Flange
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
UPC
781889002506