This product requires certification to purchase.

1/2 in. Steel Galvanized Pipe Strap

PROFLO®

1/2 in. Steel Galvanized Pipe Strap

  • Fast #
  • Part #PF610D
  • Item #760307
  • Manufacturer Part #61012
5 out of 5 Customer Rating
Brand image
PROFLO®

1/2 in. Steel Galvanized Pipe Strap

  • Fast #
  • Part #PF610D
  • Item #760307
  • Manufacturer Part #61012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 20000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Galvanized steel construction
  • 1 hole design
  • Iron pipe size
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Product Type
Pipe Strap
UL Listed
No
UPC
781889075883