This product requires certification to purchase.

1/2 in. Sweat Hose Bibb

PROFLO®

1/2 in. Sweat Hose Bibb

  • Fast #
  • Part #PFXSBVHBD
  • Item #5053261
  • Manufacturer Part #PFXSBVHBD
4.9 out of 5 Customer Rating
Brand image
PROFLO®

1/2 in. Sweat Hose Bibb

  • Fast #
  • Part #PFXSBVHBD
  • Item #5053261
  • Manufacturer Part #PFXSBVHBD
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2 in Brass hose bibb
  • End Connections: SWT x MHT
  • Maximum Operating Pressure: 125 psi
  • For use on heating applications
  • Includes bronze nut and elbow
  • Operating temperature: 40-160°F
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Valve Size
1/2 in
Characteristics & Features
No Kink
No
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
UPC
781889287217