1/2 x 3/8 in. MIP x Compression Brass Adapter
1/2 x 3/8 in. MIP x Compression Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 300-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Not intended for use with gas of any kind
- Tube should be square and free from burrs
- Includes compression nut and sleeve
- Manufactured with dry seal pipe threads
- Max Temperature: 250°F
- ANSI B1.20.1;ANSI 372
- NSF 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- End Connection 1:
- MIPS
- End Connection 2:
- Compression
- End Connections:
- MIPS x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 781889286708