This product requires certification to purchase.

1/2 x 3/8 in. Press x OD Quarter Turn Straight Supply Stop

PROFLO®

1/2 x 3/8 in. Press x OD Quarter Turn Straight Supply Stop

  • Fast #
  • Part #PFXQSPRS32C
  • Item #11673499
  • Manufacturer Part #PFXQSPRS32C
4.5 out of 5 Customer Rating
Brand image
PROFLO®

1/2 x 3/8 in. Press x OD Quarter Turn Straight Supply Stop

  • Fast #
  • Part #PFXQSPRS32C
  • Item #11673499
  • Manufacturer Part #PFXQSPRS32C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 4500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
OD Tube
End Connections
Press x OD Tube
Valve Size
1/2 in x 3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Type
Knob
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
Straight
Valve Operator
Quarter Turn Handle
Valve Type
Straight Supply Stop Valve
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
PFXQSPRS32C
UPC
199242005444