This product requires certification to purchase.

1/2 x 6 in. Stainless Steel Repair Clamp

PROFLO®

1/2 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #PFRCDU
  • Item #466767
  • Manufacturer Part #PFRCDU
3.5 out of 5 Customer Rating
Brand image
PROFLO®

1/2 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #PFRCDU
  • Item #466767
  • Manufacturer Part #PFRCDU
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 1728
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless steel clamp with neoprene gasket
  • Two long plated carriage bolts
  • Repair clamp designed to provide temporary leak protection
  • Length: 6 in.
  • NBR resists oil-based hydraulic fluids, fats, animal and vegetable oils, flame retardant liquids, grease, water and air
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Length
6 in
Characteristics & Features
Material
Carbon Steel, Cast Iron, Rubber, Stainless Steel, Steel Zinc Dichromate
Material Type
430, NBR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Galvanized Pipe, Iron Pipe, PVC Pipe, Rigid Copper Pipe
ASTM
ASTM A-307, ASTM A-47
NSF Certified
No
Product Type
Repair Clamp
UL Listed
No
UPC
781889024096