1/2 x 6 in. Steel 10 ga Wire Hook
1/2 x 6 in. Steel 10 ga Wire Hook
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 25000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Steel construction
- 10 ga
- Iron pipe size
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 10
- Length:
- 6
- Material:
- Steel
- Number of Hooks:
- 2
- Product Type:
- Pipe Hook
- UPC:
- 781889078822