This product requires certification to purchase.

1-1/2 in. Black Rubber Test Cap

PROFLO®

1-1/2 in. Black Rubber Test Cap

  • Fast #
  • Part #PFETCJ
  • Item #243292
  • Manufacturer Part #ETCJ
4.1 out of 5 Customer Rating
Brand image
PROFLO®

1-1/2 in. Black Rubber Test Cap

  • Fast #
  • Part #PFETCJ
  • Item #243292
  • Manufacturer Part #ETCJ
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 125 Case: 250 Pallet: 7500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Must install with torque wrench not exceeding 60 in-lbs
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
Fits Pipe Size
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Test Cap
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
781889002803