This product requires certification to purchase.

1-1/2 in. Brass Sink Trap with Ground Joint in Polished Chrome

PROFLO®

1-1/2 in. Brass Sink Trap with Ground Joint in Polished Chrome

  • Fast #
  • Part #PFSTB102
  • Item #4055918
  • Manufacturer Part #PFSTB102
5 out of 5 Customer Rating
Brand image
PROFLO®

1-1/2 in. Brass Sink Trap with Ground Joint in Polished Chrome

  • Fast #
  • Part #PFSTB102
  • Item #4055918
  • Manufacturer Part #PFSTB102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 17 Gauge brass P-trap
  • Connections: 1-1/2 in. x 1-1/2 in. ground joint tubular
  • Deep box flange included
  • Rough-In Measurement: 10-3/8 in.
  • Overall Height: 5-3/8 in.
  • IAPMO approved
  • This PROFLO product carries a 1-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
17 ga
Trap Size
1-1/2 in
Characteristics & Features
Cleanout
No
Color Finish Name
Polished Chrome
Connection Type
Ground Joint
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material
Brass
Warranty & Product Information
ANSI
ANSI 14-2010a
ASTM
ASTM F409-2017
UPC
781889214893