This product requires certification to purchase.

1-1/2 in. Cast Brass Sink Trap in Polished Chrome

PROFLO®

1-1/2 in. Cast Brass Sink Trap in Polished Chrome

  • Fast #
  • Part #PFPTB504
  • Item #9574956
  • Manufacturer Part #PFPTB504
3.2 out of 5 Customer Rating
Brand image
PROFLO®

1-1/2 in. Cast Brass Sink Trap in Polished Chrome

  • Fast #
  • Part #PFPTB504
  • Item #9574956
  • Manufacturer Part #PFPTB504
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fitting 1-1/2 in x 1-1/4 in
  • IPS LA Trap
  • Less cleanout
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Gauge (metal)
11 ga
Height
5-3/4 in
Length
5 in
Pressure - Maximum
5 psi
Trap Size
1-1/2 in
Width
2 in
Characteristics & Features
Cleanout
No
Color Finish Name
Chrome Plated
Connection Type
IPS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material
Cast Brass
Warranty & Product Information
IAPMO Listed
No
Type
PFPTB504
UPC
781889841730