This product requires certification to purchase.

1-1/2 in. Cast Brass Sink Trap in Rough Brass

PROFLO®

1-1/2 in. Cast Brass Sink Trap in Rough Brass

  • Fast #
  • Part #PFPTB511
  • Item #9574939
  • Manufacturer Part #PFPTB511
4.3 out of 5 Customer Rating
Brand image
PROFLO®

1-1/2 in. Cast Brass Sink Trap in Rough Brass

  • Fast #
  • Part #PFPTB511
  • Item #9574939
  • Manufacturer Part #PFPTB511
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fitting 1-1/2 in
  • Sweat LA Trap
  • Less cleanout
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Solvent Weld
End Connections
Threaded x Solvent Weld
Gauge (metal)
11 ga
Height
6 in
Length
5-1/5 in
Pressure - Maximum
5 psi
Trap Size
1-1/2 in
Width
1-3/4 in
Characteristics & Features
Cleanout
No
Color Finish Name
Unfinished
Connection Type
Solder
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material
Cast Brass
Warranty & Product Information
IAPMO Listed
No
Type
PFPTB511
UPC
781889841655