This product requires certification to purchase.

1-1/2 x 1-1/4 in. Slip x Male DWV Reducing Trap Brass Adapter

PROFLO®

1-1/2 x 1-1/4 in. Slip x Male DWV Reducing Trap Brass Adapter

  • Fast #
  • Part #PF2010
  • Item #308224
  • Manufacturer Part #2010
4.8 out of 5 Customer Rating
Brand image
PROFLO®

1-1/2 x 1-1/4 in. Slip x Male DWV Reducing Trap Brass Adapter

  • Fast #
  • Part #PF2010
  • Item #308224
  • Manufacturer Part #2010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72 Pallet: 2592
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Brass body
  • Brass slip ring
  • Diecast nut
  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Male
End Connections
Slip x Male
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
781889004272