This product requires certification to purchase.

1-1/2 x 1 in. Copper Press Fitting Reducer

PROFLO®

1-1/2 x 1 in. Copper Press Fitting Reducer

  • Fast #
  • Part #PFXPPFRJG
  • Item #10240724
  • Manufacturer Part #T404(MY)-1 1/2X1-00W
5 out of 5 Customer Rating
Brand image
PROFLO®

1-1/2 x 1 in. Copper Press Fitting Reducer

  • Fast #
  • Part #PFXPPFRJG
  • Item #10240724
  • Manufacturer Part #T404(MY)-1 1/2X1-00W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Approved for residential and commercial applications including potable water and heating/cooling.
  • Available in sizes 1/2" - 2" including couplings, elbows, tees, adapters, reducers, caps and unions
  • Leak detection to easily identify uncrimped or improperly crimped connections
  • Factory installed and lubricated EPDM O-rings.
  • Standard operating pressure 300 psi MAX.
  • Compatible with most major pressing tools and jaws available in the market.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Press
End Connections
Male Sweat x Press
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Pressure - Maximum
300 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducer
Material
Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61-2022, ANSI 372-2020
CSA Certified
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-2022, NSF 372-2020
Origin
Global
UL Listed
No
UPC
781889969915