This product requires certification to purchase.

1-1/4 Grid Drain in Chrome

PROFLO®

1-1/4 Grid Drain in Chrome

  • Fast #
  • Part #PFGD101
  • Item #308356
  • Manufacturer Part #PFGD101
4.4 out of 5 Customer Rating
Brand image
PROFLO®

1-1/4 Grid Drain in Chrome

  • Fast #
  • Part #PFGD101
  • Item #308356
  • Manufacturer Part #PFGD101
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Offset design
  • Tailpiece: 1-1/4"
  • 17 ga
  • Brass construction
  • Includes cast brass elbow
  • Color/Finish: Chrome
  • Requires Certification
Dimensions & Measurements
Strainer Diameter
2-1/4 in
Tailpiece Length
8-7/8 in
Included Components
Overflow Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Grid Drain Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tailpiece Style
Offset
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
UPC
781889005095