This product requires certification to purchase.

1-1/4 in. Plastic Solvent Weld Spring Check Valve

PROFLO®

1-1/4 in. Plastic Solvent Weld Spring Check Valve

  • Fast #
  • Part #PFPCVNH
  • Item #7856102
  • Manufacturer Part #PFPCVNH
5 out of 5 Customer Rating
Brand image
PROFLO®

1-1/4 in. Plastic Solvent Weld Spring Check Valve

  • Fast #
  • Part #PFPCVNH
  • Item #7856102
  • Manufacturer Part #PFPCVNH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • End Connection: Solvent weld
  • Spring loaded
  • PVC with EPDM seals and stainless steel spring
  • Operating pressure: 100 psi
  • Min flow: 2 psi
  • Working non-shock pressure: 150 psi @ 73 Deg F
  • Media temperature range: 32 Deg F – 140 Deg F
  • Not for use on compressed air or gases
  • Not for use with hot water systems
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2016
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
IAPMO Listed:
Yes
Length:
6-9/50
Material:
Plastic
Material Type:
UPVC
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - High:
100, 150
Pressure - Maximum:
225 psi
UL Listed:
No
UPC:
781889386033
Valve Body Material:
PVC
Valve Body Style:
Spring
Valve Seat Material:
EPDM
Valve Size:
1-1/4 in
Valve Type:
Spring Check Valve