1 in. CTS x FIPS Stainless Steel Adapter

Part #PFXCPFAG  |  Item #4309644  |  Manufacturer Part #PFXCPFAG

$15.38 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 20
  • Case: 120
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #PFXCPFAD | Mfr. Part #PFXCPFAD

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.78 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #PFXCPFAF | Mfr. Part #PFXCPFAF

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.12 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #PFXCPFAG | Mfr. Part #PFXCPFAG

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.38 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #PFXCPFAH | Mfr. Part #PFXCPFAH

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.63 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #PFXCPFAJ | Mfr. Part #PFXCPFAJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.03 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #PFXCPFAK | Mfr. Part #PFXCPFAK

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.70 /EACH

    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • CPVC/SS transition fittings
  • Molded CPVC adapter with 300 series stainless steel female adapter
  • Compact design
  • Max Pressure: 100 psi @ 180°F

Lead Law Compliant

Documents

Specifications

Application: Residential

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: FIPS

End Connections: Socket Weld x FIPS

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Adapter, Straight

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 100 psi

Maximum Temperature: 180

UL Listed: No

WaterSense Labeled: No